Motion
84635
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020411
MFR #84635
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #09020411
MFR #84635

Mfr description
84635 SKT HEX IMP 1/2DR 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • BitLength
    0.510 in
  • Drive Size
    1/2 in
  • Hex Size
    7/16 in
  • Overall Length
    78 mm
  • Socket Size
    7/16 in

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575846359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)