Motion
84637
Impact Socket - 9/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020413
MFR #84637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020413
MFR #84637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    21/32 in
  • Drive Size
    1/2 in
  • Hex Size
    9/16 in
  • Overall Length
    78 mm
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome molybdenum alloy steel (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575846373

Overview

Mfr description
84637 SKT HEX IMP 1/2DR 9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought