1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84718N 1/2"DR PINLESS IMP UNIVERSAL-JNT
UNIV JOINT EXT 12" 1/2"DR PINLESS
MI ITEM #
09020417
MFR #
84718N 1/2"DR PINLESS IMP UNIVERSAL-JNT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 84718N 1/2"DR PINLESS IMP UNIVERSAL-JNT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84718N 1/2"DR PINLESS IMP UNIVERSAL-JNT
UNIV JOINT EXT 12" 1/2"DR PINLESS
MI ITEM #
09020417
MFR #
84718N 1/2"DR PINLESS IMP UNIVERSAL-JNT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
84718N 1/2"DR PINLESS IMP UNIVERSAL-JNT
Specifications
Drive Size
1/2 in
Overall Length
6 in
Tool Type
Impact Extension
Finish Coating
Black Oxide
Certification
NonAerospace
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought