Motion
84721N
Socket Accessorie - 1/2 in Drive, Universal Joint
MI ITEM #09020420
MFR #84721N
List Price$278.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Universal Joint
MI ITEM #09020420
MFR #84721N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$278.08/each for your price

Overview

Mfr description
84721N 3PC 1/2"DR PINLESS IMP UNIV-JNT E

Specifications

  • Accessory Type
    Universal Joint
  • Drive Size
    1/2 in
  • Number Of Pieces
    3
  • UPC_NO
    099575084713
  • Tool Type
    Impact Extension Set
  • Lengths Included
    6, 9, 12 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought