Motion
84725
Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020423
MFR #84725
Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020423
MFR #84725

Mfr description
84725 SKT PINLESS UNIV IMP 1/2DR 6PT 15M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.8182 in
  • Size
    15.0 mm
  • Socket Size
    15 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • UPC_NO
    099575847257
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)