Motion
84727
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #09020425
MFR #84727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
MI ITEM #09020425
MFR #84727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84727 SKT PINLESS UNIV IMP 1/2DR 6PT 17M

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    17 mm
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Socket Points
    6 PT
  • Overall Length
    3.0549 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575847271
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Points
    6
  • Size
    17.0 mm
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought