Motion
84729
Impact Socket - 19 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020427
MFR #84729
Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 19 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020427
MFR #84729

Mfr description
84729 SKT PINLESS UNIV IMP 1/2DR 6PT 19M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.39/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0938 in
  • Size
    19.0 mm
  • Socket Size
    19 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum (Cr-Mo)
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • UPC_NO
    099575847295
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)