Motion
84732
Impact Socket - 22 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020429
MFR #84732
Price$78.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 22 mm Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #09020429
MFR #84732

Mfr description
84732 SKT PINLESS UNIV IMP 1/2DR 6PT 22M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.68/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.1569 in
  • Size
    22.0 mm
  • Socket Size
    22 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard
  • UPC_NO
    099575847325
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)