Motion
84738 SKT PINLESS UNIV IMP 1/2DR 6PT 9/1

Gearwrench
84738 SKT PINLESS UNIV IMP 1/2DR 6PT 9/1

Impact Socket - 1/2 in Drive, Black Finish
MI ITEM #09020432
MFR #84738 SKT PINLESS UNIV IMP 1/2DR 6PT 9/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84738 SKT PINLESS UNIV IMP 1/2DR 6PT 9/1

Impact Socket - 1/2 in Drive, Black Finish
MI ITEM #09020432
MFR #84738 SKT PINLESS UNIV IMP 1/2DR 6PT 9/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84738 SKT PINLESS UNIV IMP 1/2DR 6PT 9/1

Specifications

  • Drive Size
    1/2 in
  • Material
    Alloy Steel
  • Overall Length
    2.819 in
  • Finish Coating
    Black
  • UPC_NO
    099575847387
  • PSC Code
    5120
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Points
    6
  • Size
    9/16 in
  • Style
    Universal,Universal,Universal,Universal,Universal,Universal
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text