Motion
84889
Socket Accessorie - 3/4 in Drive, Universal Joint
Mi Item #09020459
MFR #84889
Price$104.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/4 in Drive, Universal Joint
Mi Item #09020459
MFR #84889

Mfr description
84889 UNV JNT IMP 3/4DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.16/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-3/4 in

Details

  • Accessory Type
    Universal Joint
  • PSC Code
    5120
  • UPC_NO
    099575848896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)