Motion
84893 EXTEN IMP 3/4DR 13

Gearwrench
84893 EXTEN IMP 3/4DR 13

3/4" Drive Socket Extension 13" OAL
Mi Item #09020463
MFR #84893 EXTEN IMP 3/4DR 13
Price$75.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
84893 EXTEN IMP 3/4DR 13

3/4" Drive Socket Extension 13" OAL
Mi Item #09020463
MFR #84893 EXTEN IMP 3/4DR 13

Mfr description
84893 EXTEN IMP 3/4DR 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.42/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    13 in, 330 mm

Details

  • Certification
    NonAerospace
  • Finish Coating
    Black
  • PSC Code
    5120
  • Tool Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)