Motion
84895
Impact Socket - 5/8 in Socket Size, 3/4 in Drive, 6 PT, Hex Bit Type
MI ITEM #09020465
MFR #84895
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket Size, 3/4 in Drive, 6 PT, Hex Bit Type
MI ITEM #09020465
MFR #84895

Mfr description
84895 SKT PWR HEXDR 3/4DR 5/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    0.780 in
  • Drive Size
    3/4 in
  • Hex Size
    5/8 in
  • Overall Length
    0.6250 in
  • Socket Size
    5/8 in

Details

  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
  • UPC_NO
    099575848957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)