Motion
84899
Socket Set - 3/4 in Drive Size
Mi Item #09020468
MFR #84899
Price$257.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/4 in Drive Size
Mi Item #09020468
MFR #84899

Mfr description
84899 SET SKT 3/4 DR HEX BIT 5PC SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.78/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1 in
  • Maximum Set Hex Size
    1 in
  • Min Size
    9/16 in
  • Minimum Set Hex Size
    9/16 in

Details

  • Finish Coating
    Maganese Phosphate
  • Measurement Type
    Inch
  • Number Of Pieces
    5
  • PSC Code
    5120
  • UPC_NO
    099575848995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)