Motion
84900
20 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
MI ITEM #09020469
MFR #84900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
MI ITEM #09020469
MFR #84900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84900 SET SKT IMP SAE 1/4DR 20PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Pieces
    20
  • Container Type
    Blow Molded Case
  • ASME Spec
    B107.2
  • Number Of Points
    6
  • Tool Type
    Deep; Impact; Standard
  • Measurement Type
    Inch
  • Size Range
    9/16 in, 3/16 in
  • PSC Code
    5120
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text