Motion
84901
28 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 4mm to 11mm Range, Metric Measurement Standard
MI ITEM #09020470
MFR #84901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 4mm to 11mm Range, Metric Measurement Standard
MI ITEM #09020470
MFR #84901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84901 SET SKT IMP MET 1/4DR 28PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Pieces
    28
  • Container Type
    Blow Molded Case
  • ASME Spec
    B107.33M
  • Number Of Points
    6
  • Tool Type
    Deep; Impact; Standard
  • Measurement Type
    Metric
  • Size Range
    11.0 mm, 4.0 mm
  • PSC Code
    5120
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text