Motion
84902
48 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/16" to 9/16" (4mm to 15mm) Range, Inch/Metric Measurement Standard
Mi Item #09020471
MFR #84902
Price$260.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/16" to 9/16" (4mm to 15mm) Range, Inch/Metric Measurement Standard
Mi Item #09020471
MFR #84902

Mfr description
84902 SET SKT STD/DP SAE/MET 1/4 DR 48PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.46/each

Specifications

Dimensions

  • Size Range
    9/16 in, 15.0 mm, 3/16 in, 4.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    48
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact; Standard
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)