Motion
84903
71 Piece 1/4" Drive Universal Standard Impact Socket Set 6 Points, 3/16 to 9/16", 4 to 15mm, Inch/Metric Measurement Standard
Mi Item #09020472
MFR #84903
Price$610.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
71 Piece 1/4" Drive Universal Standard Impact Socket Set 6 Points, 3/16 to 9/16", 4 to 15mm, Inch/Metric Measurement Standard
Mi Item #09020472
MFR #84903

Mfr description
84903 SET SKT IMP SAE/MET 1/4DR 71PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.75/each

Specifications

Dimensions

  • Size Range
    9/16 in, 15.0 mm, 3/16 in, 4.0 mm

Details

  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    71
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard; Universal
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)