Motion
84904
6 Piece 1/4" Drive Universal Standard Impact Socket Set 6 Points, 1/4 to 9/16", Inch Measurement Standard
Mi Item #09020473
MFR #84904
Price$107.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece 1/4" Drive Universal Standard Impact Socket Set 6 Points, 1/4 to 9/16", Inch Measurement Standard
Mi Item #09020473
MFR #84904

Mfr description
84904 SET SKT UNV SAE 6PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.74/each

Specifications

Dimensions

  • Size Range
    9/16 in, 1/4 in

Details

  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    6
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard; Universal
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)