Motion
84905
12 Piece 1/4" Drive Universal Standard Impact Socket Set 6 Points, 5 to 15mm, Metric Measurement Standard
MI ITEM #09020474
MFR #84905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Piece 1/4" Drive Universal Standard Impact Socket Set 6 Points, 5 to 15mm, Metric Measurement Standard
MI ITEM #09020474
MFR #84905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84905 SET SKT UNV MET 12PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Pieces
    12
  • Container Type
    Rail
  • Number Of Points
    6
  • Tool Type
    Impact; Standard; Universal
  • Measurement Type
    Metric
  • Size Range
    15.0 mm, 5.0 mm
  • PSC Code
    5120
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text