Motion
84906
10 Piece 1/4" Drive Standard Impact Socket Set 6 Points, 3/16 to 9/16", Inch Measurement Standard
MI ITEM #09020475
MFR #84906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 1/4" Drive Standard Impact Socket Set 6 Points, 3/16 to 9/16", Inch Measurement Standard
MI ITEM #09020475
MFR #84906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84906 SET SKT IMP SAE 1/4DR 10PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Pieces
    10
  • Container Type
    Rail
  • ASME Spec
    B107.2
  • Number Of Points
    6
  • Tool Type
    Impact; Standard
  • Measurement Type
    Inch
  • Size Range
    9/16 in, 3/16 in
  • PSC Code
    5120
  • Finish Coating
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text