Motion
84908
10 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
Mi Item #09020477
MFR #84908
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
Mi Item #09020477
MFR #84908

Mfr description
84908 SET SKT IMP DP SAE 1/4DR 10PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Dimensions

  • Size Range
    9/16 in, 3/16 in

Details

  • ASME Spec
    B107.2
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)