Motion
84909
14 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 4mm to 15mm Range, Metric Measurement Standard
MI ITEM #09020478
MFR #84909
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece 1/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 4mm to 15mm Range, Metric Measurement Standard
MI ITEM #09020478
MFR #84909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    15.0 mm, 4.0 mm

Details

  • ASME Spec
    B107.33M
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    14
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
  • Warranty
    Manufacturer's Lifetime Warranty

Overview

Mfr description
84909 SET SKT IMP DP MET 1/4DR 14PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought