Motion
84946
3 Piece 1/2" Drive Thin Wall Standard Impact Socket Set 6 Points, 17 to 21mm, Metric Measurement Standard
MI ITEM #09020479
MFR #84946
List Price$89.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece 1/2" Drive Thin Wall Standard Impact Socket Set 6 Points, 17 to 21mm, Metric Measurement Standard
MI ITEM #09020479
MFR #84946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$89.38/each for your price

Overview

Mfr description
84946 3PC 1/2DR PROTECTOR IMP SKT SET

Specifications

  • Drive Size
    1/2 in
  • Material
    Alloy Steel
  • Warranty
    Manufacturer's Lifetime Warranty
  • Number Of Pieces
    3
  • Container Type
    Blow Molded Case
  • Number Of Points
    6
  • Tool Type
    Impact; Standard; Thin Wall
  • Measurement Type
    Metric
  • Size Range
    21.0 mm, 17.0 mm
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text