Specifications
Dimensions
- Drive Size1/2 in, 1/4 in, 3/8 in
- Universal Size1/4 in, 3/8 in, 1/2 in
Details
- Additional Details1/2" Drive Universal Joint; 1/4 Drive Universal Joint; 3/8 Drive Universal Joint
- Number Of Pieces3
- PSC Code5120
- UPC_NO099575849602
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)