Motion
84968
Socket Set - 3/4 in Drive Size
Mi Item #09020485
MFR #84968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/4 in Drive Size
Mi Item #09020485
MFR #84968

Mfr description
84968 SET SKT 3/4" DR HEX BIT 5PC MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    24 mm
  • Maximum Set Hex Size
    24 mm
  • Min Size
    14 mm
  • Minimum Set Hex Size
    14.0 mm

Details

  • Container Type
    Rail
  • Finish Coating
    Black
  • Measurement Type
    Metric
  • Number Of Pieces
    5
  • PSC Code
    5120
  • UPC_NO
    099575849688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)