Motion
84972
14 Piece 3/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 19mm to 41mm Range, Metric Measurement Standard
Mi Item #09020486
MFR #84972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece 3/4" Drive Black Finish Deep Well Impact Socket Set 6 Points, 19mm to 41mm Range, Metric Measurement Standard
Mi Item #09020486
MFR #84972

Mfr description
84972 SET SKT DP IMP 14PC 3/4IN DR 6PT M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    41.0 mm, 19.0 mm
  • Socket Depth
    Deep

Details

  • ASME Spec
    B107.33M
  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    14
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Impact
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)