Motion
84974
7 Piece 3/8" Drive Black Finish Impact Socket Set 6 Points, 3/8" to 3/4" Range, Inch Measurement Standard
MI ITEM #09020488
MFR #84974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Piece 3/8" Drive Black Finish Impact Socket Set 6 Points, 3/8" to 3/4" Range, Inch Measurement Standard
MI ITEM #09020488
MFR #84974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84974 SET SKT P/LESS UNIV IMP 3/8DR 6PT

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Pieces
    7
  • Container Type
    Rail
  • Number Of Points
    6
  • Tool Type
    Impact; Universal
  • Measurement Type
    Inch
  • Size Range
    3/4 in, 3/8 in
  • Socket Depth
    Standard
  • PSC Code
    5120
  • Finish Coating
    Black
  • Case Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text