Motion
84975
11 Piece 3/8" Drive Black Finish Impact Socket Set 6 Points, 8mm to 19mm Range, Metric Measurement Standard
MI ITEM #09020489
MFR #84975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece 3/8" Drive Black Finish Impact Socket Set 6 Points, 8mm to 19mm Range, Metric Measurement Standard
MI ITEM #09020489
MFR #84975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    19.0 mm, 8.0 mm
  • Socket Depth
    Standard

Details

  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    11
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Universal
  • Warranty
    Mfr's Limited Lifetime Warranty

Overview

Mfr description
84975 SET SKT P/LESS UNIV IMP 3/8DR 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought