Motion
84976
3 Piece 3/8" Drive Black Finish Impact Socket Set 6 Points, 21mm to 24mm Range, Metric Measurement Standard
Mi Item #09020490
MFR #84976
Price$82.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece 3/8" Drive Black Finish Impact Socket Set 6 Points, 21mm to 24mm Range, Metric Measurement Standard
Mi Item #09020490
MFR #84976

Mfr description
84976 SET SKT P/LESS UNIV IMP 3/8DR 6PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.85/each

Specifications

Dimensions

  • Size Range
    24.0 mm, 21.0 mm
  • Socket Depth
    Standard

Details

  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    3
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Universal
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)