Motion
84979
10 Piece 1/2" Drive Black Finish Impact Socket Set 6 Points, 13mm to 24mm Range, Metric Measurement Standard
MI ITEM #09020491
MFR #84979
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 1/2" Drive Black Finish Impact Socket Set 6 Points, 13mm to 24mm Range, Metric Measurement Standard
MI ITEM #09020491
MFR #84979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84979 SETSKT PIN/LES UNIV IMP 1/2DR 6PT

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Number Of Pieces
    10
  • Container Type
    Rail
  • Number Of Points
    6
  • Tool Type
    Impact; Universal
  • Measurement Type
    Metric
  • Size Range
    24.0 mm, 13.0 mm
  • Socket Depth
    Standard
  • PSC Code
    5120
  • Finish Coating
    Black
  • Case Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text