Specifications
Dimensions
- Drive Size3/8 in
- Lengths Included8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm in
Details
- Finish CoatingBlack Oxide
- Number Of Pieces7
- Tool TypeImpact Extension Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)