Motion
84997
15 Piece 3/4" Drive Black Finish Impact Socket Set 6 Points, 3/4" to 1-5/8" Range, Inch Measurement Standard
Mi Item #09020508
MFR #84997
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Piece 3/4" Drive Black Finish Impact Socket Set 6 Points, 3/4" to 1-5/8" Range, Inch Measurement Standard
Mi Item #09020508
MFR #84997

Mfr description
84997 SET SKT IMP 15PC 3/4DR 6PT SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    1-5/8 in, 3/4 in
  • Socket Depth
    Standard

Details

  • ASME Spec
    B107.2
  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    15
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)