Motion
84998
10 Piece 3/4" Drive Black Finish Impact Socket Set 6 Points, 1-11/16" to 2-3/8" Range, Inch Measurement Standard
MI ITEM #09020509
MFR #84998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 3/4" Drive Black Finish Impact Socket Set 6 Points, 1-11/16" to 2-3/8" Range, Inch Measurement Standard
MI ITEM #09020509
MFR #84998

Mfr description
84998 SET SKT IMP 10PC 3/4DR 6PT SAE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    2-3/8 in, 1-11/16 in
  • Socket Depth
    Standard

Details

  • ASME Spec
    B107.2
  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)