Motion
85007 RAT WR XL COMB 7MM

Gearwrench
85007 RAT WR XL COMB 7MM

7mm 12 Point Ratcheting Combination Wrench 5-19/32" OAL, Steel, Full Polish Finish
Mi Item #09020510
MFR #85007 RAT WR XL COMB 7MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85007 RAT WR XL COMB 7MM

7mm 12 Point Ratcheting Combination Wrench 5-19/32" OAL, Steel, Full Polish Finish
Mi Item #09020510
MFR #85007 RAT WR XL COMB 7MM

Mfr description
85007 RAT WR XL COMB 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    5-19/32 in
  • Size
    7 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)