Motion
85009 WR RAT XL COMB 9MM

Gearwrench
85009 WR RAT XL COMB 9MM

9mm 12 Point Ratcheting Combination Wrench 6-1/2" OAL, Steel, Full Polish Finish
MI ITEM #09020512
MFR #85009 WR RAT XL COMB 9MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85009 WR RAT XL COMB 9MM

9mm 12 Point Ratcheting Combination Wrench 6-1/2" OAL, Steel, Full Polish Finish
MI ITEM #09020512
MFR #85009 WR RAT XL COMB 9MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85009 WR RAT XL COMB 9MM

Specifications

  • Material
    Steel
  • Size
    9 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text