Motion
85013D WR RAT XL COMB 13MM

Gearwrench
85013D WR RAT XL COMB 13MM

13mm 12 Point Ratcheting Combination Wrench 8-1/2" OAL, Steel, Full Polish Finish
MI ITEM #09020515
MFR #85013D WR RAT XL COMB 13MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85013D WR RAT XL COMB 13MM

13mm 12 Point Ratcheting Combination Wrench 8-1/2" OAL, Steel, Full Polish Finish
MI ITEM #09020515
MFR #85013D WR RAT XL COMB 13MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85013D WR RAT XL COMB 13MM

Specifications

  • Material
    Steel
  • Size
    13 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text