Motion
85014 WR RAT XL COMB 14MM

Gearwrench
85014 WR RAT XL COMB 14MM

14mm 12 Point Ratcheting Combination Wrench 8-3/4" OAL, Steel, Full Polish Finish
Mi Item #09020516
MFR #85014 WR RAT XL COMB 14MM
Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85014 WR RAT XL COMB 14MM

14mm 12 Point Ratcheting Combination Wrench 8-3/4" OAL, Steel, Full Polish Finish
Mi Item #09020516
MFR #85014 WR RAT XL COMB 14MM

Mfr description
85014 WR RAT XL COMB 14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/each

Specifications

Dimensions

  • Overall Length  
    8-3/4 in
  • Size
    14 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)