Motion
85019 WR RAT XL COMB 19MM

Gearwrench
85019 WR RAT XL COMB 19MM

Combination Wrench - Full Polish, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 12.0100 in OAL
MI ITEM #09020520
MFR #85019 WR RAT XL COMB 19MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85019 WR RAT XL COMB 19MM

Combination Wrench - Full Polish, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 12.0100 in OAL
MI ITEM #09020520
MFR #85019 WR RAT XL COMB 19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85019 WR RAT XL COMB 19MM

Specifications

  • Material
    Steel
  • Size
    19 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    082171850196
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought