Motion
85021 WR RAT XL COMB 21MM

Gearwrench
85021 WR RAT XL COMB 21MM

21mm 12 Point Ratcheting Combination Wrench 12.51" OAL, Steel, Full Polish Finish
MI ITEM #09020522
MFR #85021 WR RAT XL COMB 21MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85021 WR RAT XL COMB 21MM

21mm 12 Point Ratcheting Combination Wrench 12.51" OAL, Steel, Full Polish Finish
MI ITEM #09020522
MFR #85021 WR RAT XL COMB 21MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85021 WR RAT XL COMB 21MM

Specifications

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • Overall Length
  • PSC Code
    5120
  • Size
    21 mm
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text