Motion
85063CERT WR TRQ MICRO 1/2DR 20-150FT CE

Gearwrench
85063CERT WR TRQ MICRO 1/2DR 20-150FT CE

MICROMETER TORQUE WRENCH 1/2" DR 20-150 FT/LBS
MI ITEM #09020528
MFR #85063CERT WR TRQ MICRO 1/2DR 20-150FT CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85063CERT WR TRQ MICRO 1/2DR 20-150FT CE

MICROMETER TORQUE WRENCH 1/2" DR 20-150 FT/LBS
MI ITEM #09020528
MFR #85063CERT WR TRQ MICRO 1/2DR 20-150FT CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85063CERT WR TRQ MICRO 1/2DR 20-150FT CE

Specifications

  • Drive Size
    1/2
  • Overall Length
    21.9000 in
  • Tool Type
    Torque Wrench
  • Type
    Micrometer
  • Minimum Torque
    20.00 ft lbs, 33.900 N m
  • Maximum Torque
    150.00 ft lbs, 210.200 N m
  • Head Style
    Teardrop Ratchet
  • Graduation
    1.400 N m
  • Certification
    NonAerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text