Motion
85065CERT TRQ WR MICRO 3/4DR 100-600 FT

Gearwrench
85065CERT TRQ WR MICRO 3/4DR 100-600 FT

MICROMETER TORQUE WRENCH 3/4" DR 100-600 FT/LBS
Mi Item #09020529
MFR #85065CERT TRQ WR MICRO 3/4DR 100-600 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85065CERT TRQ WR MICRO 3/4DR 100-600 FT

MICROMETER TORQUE WRENCH 3/4" DR 100-600 FT/LBS
Mi Item #09020529
MFR #85065CERT TRQ WR MICRO 3/4DR 100-600 FT

Mfr description
85065CERT TRQ WR MICRO 3/4DR 100-600 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4
  • Graduation
    3.400 N m
  • Overall Length
    42.4000 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    600.00 ft lbs
  • Minimum Torque
    100.00 ft lbs, 152.600 N m
  • Tool Type
    Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)