Motion
85066CERT WR TRQ MICRO 1/2DR 30-250FT CE

Gearwrench
85066CERT WR TRQ MICRO 1/2DR 30-250FT CE

MICROMETER TORQUE WRENCH 1/2" DR 30-250 FT/LBS
Mi Item #09020530
MFR #85066CERT WR TRQ MICRO 1/2DR 30-250FT CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85066CERT WR TRQ MICRO 1/2DR 30-250FT CE

MICROMETER TORQUE WRENCH 1/2" DR 30-250 FT/LBS
Mi Item #09020530
MFR #85066CERT WR TRQ MICRO 1/2DR 30-250FT CE

Mfr description
85066CERT WR TRQ MICRO 1/2DR 30-250FT CE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2
  • Graduation
    2.700 N m
  • Overall Length
    24.3000 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    250.00 ft lbs, 352.600 N m
  • Minimum Torque
    30.00 ft lbs, 54.200 N m
  • Tool Type
    Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)