Motion
85076 3/8DR WR TRQ ELEC 7.4-99.6 FT LB

Gearwrench
85076 3/8DR WR TRQ ELEC 7.4-99.6 FT LB

3/8" Drive Electronic Torque Wrench 7.4 to 99.6 Ft/Lb, 15-3/4" OAL
Mi Item #09020531
MFR #85076 3/8DR WR TRQ ELEC 7.4-99.6 FT LB
Price$453.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85076 3/8DR WR TRQ ELEC 7.4-99.6 FT LB

3/8" Drive Electronic Torque Wrench 7.4 to 99.6 Ft/Lb, 15-3/4" OAL
Mi Item #09020531
MFR #85076 3/8DR WR TRQ ELEC 7.4-99.6 FT LB

Mfr description
85076 3/8DR WR TRQ ELEC 7.4-99.6 FT LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.29/each

Specifications

Dimensions

  • Drive Size
    3/8
  • Overall Length
    15.7500 in

Details

  • Maximum Torque
    99.60 ft lbs, 135.000 N m
  • Minimum Torque
    7.40 ft lbs, 10.000 N m
  • PSC Code
    5120
  • Type
    Electronic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)