Motion
85077 1/2DR WR TRQ ELEC 25.1-250.8 FT LB

Gearwrench
85077 1/2DR WR TRQ ELEC 25.1-250.8 FT LB

1/2" Drive Electronic Torque Wrench 25.1 to 250.8 Ft/Lb, 24.62" OAL
Mi Item #09020532
MFR #85077 1/2DR WR TRQ ELEC 25.1-250.8 FT LB
Price$483.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85077 1/2DR WR TRQ ELEC 25.1-250.8 FT LB

1/2" Drive Electronic Torque Wrench 25.1 to 250.8 Ft/Lb, 24.62" OAL
Mi Item #09020532
MFR #85077 1/2DR WR TRQ ELEC 25.1-250.8 FT LB

Mfr description
85077 1/2DR WR TRQ ELEC 25.1-250.8 FT LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.29/each

Specifications

Dimensions

  • Drive Size
    1/2
  • Overall Length
    24.6200 in

Details

  • Maximum Torque
    250.80 ft lbs
  • Minimum Torque
    25.10 ft lbs
  • PSC Code
    5120
  • Type
    Electronic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)