Motion
85079 1/2DR TRQ WR ELEC W/ANG 25-250 FT

Gearwrench
85079 1/2DR TRQ WR ELEC W/ANG 25-250 FT

1/2" Drive Electronic Torque Wrench 34 to 340 N/m, 0.1 Ft/Lb Graduation, 25" OAL, Angle Head
MI ITEM #09020534
MFR #85079 1/2DR TRQ WR ELEC W/ANG 25-250 FT
Price$702.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85079 1/2DR TRQ WR ELEC W/ANG 25-250 FT

1/2" Drive Electronic Torque Wrench 34 to 340 N/m, 0.1 Ft/Lb Graduation, 25" OAL, Angle Head
MI ITEM #09020534
MFR #85079 1/2DR TRQ WR ELEC W/ANG 25-250 FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$702.13/each

Specifications

Dimensions

  • Drive Size
    1/2
  • Graduation
    0.100 N m
  • Overall Length
    25.0000 in

Details

  • Head Style
    Angle
  • Maximum Torque
    250.00 ft lbs, 340.000 N m
  • Minimum Torque
    25.0 in lbs, 34.000 N m
  • PSC Code
    5120
  • Tool Type
    Torque Wrench
  • Type
    Electronic

Overview

Mfr description
85079 1/2DR TRQ WR ELEC W/ANG 25-250 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought