1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85088 TRQ WR TIRE SHOP 1/2DR 30-250 FT-L
1/2" Drive Micrometer Torque Wrench 30 to 250 Ft/Lb, 24.9" OAL
MI ITEM #
09020537
MFR #
85088 TRQ WR TIRE SHOP 1/2DR 30-250 FT-L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrenches
Gearwrench 85088 TRQ WR TIRE SHOP 1/2DR 30-250 FT-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85088 TRQ WR TIRE SHOP 1/2DR 30-250 FT-L
1/2" Drive Micrometer Torque Wrench 30 to 250 Ft/Lb, 24.9" OAL
MI ITEM #
09020537
MFR #
85088 TRQ WR TIRE SHOP 1/2DR 30-250 FT-L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1/2
Overall Length
24.9000 in
Details
Maximum Torque
250.00 ft lbs
Minimum Torque
30.00 ft lbs
PSC Code
5120
Type
Micrometer
Overview
Mfr description
85088 TRQ WR TIRE SHOP 1/2DR 30-250 FT-L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought