Motion
85124D WR RAT XL COMB 3/4

Gearwrench
85124D WR RAT XL COMB 3/4

3/4" 12 Point Ratcheting Combination Wrench 12" OAL, Steel, Full Polish Finish
Mi Item #09020541
MFR #85124D WR RAT XL COMB 3/4
Price$46.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85124D WR RAT XL COMB 3/4

3/4" 12 Point Ratcheting Combination Wrench 12" OAL, Steel, Full Polish Finish
Mi Item #09020541
MFR #85124D WR RAT XL COMB 3/4

Mfr description
85124D WR RAT XL COMB 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.56/each

Specifications

Dimensions

  • Overall Length  
    12 in
  • Size
    3/4 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)