Motion
85171CERT 120XP WR TRQ MICRO 1/4DR 30-20

Gearwrench
85171CERT 120XP WR TRQ MICRO 1/4DR 30-20

MICRO TORQUE WRENCH 1/4IN DR
Mi Item #09020547
MFR #85171CERT 120XP WR TRQ MICRO 1/4DR 30-20
Price$446.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85171CERT 120XP WR TRQ MICRO 1/4DR 30-20

MICRO TORQUE WRENCH 1/4IN DR
Mi Item #09020547
MFR #85171CERT 120XP WR TRQ MICRO 1/4DR 30-20

Mfr description
85171CERT 120XP WR TRQ MICRO 1/4DR 30-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$446.14/each

Specifications

Dimensions

  • Drive Size
    1/4
  • Graduation
    1 in lbs
  • Overall Length
    18-1/4 in

Details

  • Head Style
    TearDrop
  • Maximum Torque
    200.0 in lbs, 142.400 N m
  • Minimum Torque
    10.00 ft lbs, 20.300 N m
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)