Motion
85176 WR TRQ MICRO 3/8DR 10-100FT/LB 120

Gearwrench
85176 WR TRQ MICRO 3/8DR 10-100FT/LB 120

MICROMETER TORQUE WRENCH 3/8" DR 10-100 FT/LBS
MI ITEM #09020548
MFR #85176 WR TRQ MICRO 3/8DR 10-100FT/LB 120
Price$416.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85176 WR TRQ MICRO 3/8DR 10-100FT/LB 120

MICROMETER TORQUE WRENCH 3/8" DR 10-100 FT/LBS
MI ITEM #09020548
MFR #85176 WR TRQ MICRO 3/8DR 10-100FT/LB 120

Mfr description
85176 WR TRQ MICRO 3/8DR 10-100FT/LB 120
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.58/each

Specifications

Dimensions

  • Drive Size
    3/8
  • Graduation
    1.400 N m
  • Overall Length
    18-1/4 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    100.00 ft lbs, 142.400 N m
  • Minimum Torque
    10.00 ft lbs, 20.300 N m
  • Tool Type
    Torque Wrench
  • Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)