Motion
85176CERT 120XP WR TRQ MICRO 3/8DR 10-10

Gearwrench
85176CERT 120XP WR TRQ MICRO 3/8DR 10-10

MICRO TORQUE WRENCH 3/8IN DR
MI ITEM #09020549
MFR #85176CERT 120XP WR TRQ MICRO 3/8DR 10-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85176CERT 120XP WR TRQ MICRO 3/8DR 10-10

MICRO TORQUE WRENCH 3/8IN DR
MI ITEM #09020549
MFR #85176CERT 120XP WR TRQ MICRO 3/8DR 10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85176CERT 120XP WR TRQ MICRO 3/8DR 10-10

Specifications

  • Drive Size
    3/8
  • Overall Length
    24-7/8 in
  • Type
    Micrometer
  • Minimum Torque
    30.00 ft lbs, 54.200 N m
  • Maximum Torque
    100.00 ft lbs, 352.600 N m
  • Head Style
    TearDrop
  • Graduation
    1 in lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text